Zoro Homepage

Quick Release Hand Knobs

  • Mfr # 5TFR1A

  • Zoro # G211800489


product price: $16.49
/ea

Key Features

Standards
RoHS
Overall Height
0.88 in
Thread Material
Aluminum
Measurement System
Inch
Base Diameter
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TFR1A
Zoro #
G211800489
UPC #
664423508163
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Height
0.88 in
Base Diameter
0.63 in
Handle Diameter
1.5 in
Thread Length
0.88 in
Base Height
0.38 in

Details

Standards
RoHS
Item
Quick Release Hand Knobs
Thread Material
Aluminum
Measurement System
Inch
Handle Type
4 Point
Tap Type
Through Hole
Features
Handle Material
Aluminum

Description

Quick Release Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.