Zoro Homepage

Quick Release Hand Knobs

  • Mfr # 6336.3-40-M8-NI

  • Zoro # G911800512


product price: $16.39
/ea

Key Features

Color
Black
Thread Size
M8
Overall Height
26 mm
Standards
AISI, RoHS
Thread Length
23.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.3-40-M8-NI
Zoro #
G911800512
UPC #
664423610750
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
26 mm
Thread Length
23.5 mm
Base Height
14 mm
Base Diameter
16 mm
Handle Diameter
40 mm

Details

Color
Black
Item
Quick Release Hand Knobs
Standards
AISI, RoHS
Thread Material
Stainless Steel
Handle Type
Star
Handle Material
Technopolymer
Features
Matte Finish, Shock-Resistant
Measurement System
Metric
Tap Type
Through Hole

Description

Quick Release Hand Knobs, Handle Type Star, Handle Material Technopolymer, Mounting Type Quick-Release, Thread Size M8, Overall Height 26 mm, Tap Type Through Hole, Standards AISI, RoHS, Color Black, Features Matte Finish, Shock-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.