Zoro Homepage

Quick Release Hand Knobs

  • Mfr # 6336.3-40-M8

  • Zoro # G011800504


product price: $10.19
/ea

Key Features

Color
Black
Thread Size
M8
Standards
RoHS
Overall Height
26 mm
Tap Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.3-40-M8
Zoro #
G011800504
UPC #
664423049468
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
26 mm
Thread Length
23.5 mm
Handle Diameter
40 mm
Base Height
14 mm
Base Diameter
16 mm

Details

Color
Black
Item
Quick Release Hand Knobs
Standards
RoHS
Tap Type
Through Hole
Measurement System
Metric
Features
Shock-Resistant
Handle Material
Technopolymer
Handle Type
Star
Thread Material
Steel

Description

Quick Release Hand Knobs, Handle Type Star, Handle Material Technopolymer, Mounting Type Quick-Release, Thread Size M8, Overall Height 26 mm, Tap Type Through Hole, Standards RoHS, Color Black, Features Shock-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.