Zoro Homepage

Quick Release Hand Knobs

  • Mfr # 6336.3-50-M10

  • Zoro # G411800500


product price: $13.59
/ea

Key Features

Color
Black
Thread Size
M10
Standards
RoHS
Overall Height
32 mm
Handle Type
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.3-50-M10
Zoro #
G411800500
UPC #
664423049444
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
32 mm
Base Diameter
20 mm
Base Height
17 mm
Thread Length
29 mm
Handle Diameter
50 mm

Details

Color
Black
Item
Quick Release Hand Knobs
Standards
RoHS
Handle Type
Star
Tap Type
Through Hole
Handle Material
Technopolymer
Features
Shock-Resistant
Thread Material
Steel
Measurement System
Metric

Description

Quick Release Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.