Zoro Homepage

Quick Release Hand Knobs

  • Mfr # 6336.3-63-M12-NI

  • Zoro # G111800541


product price: $35.79
/ea

Key Features

Color
Black
Thread Size
M12
Overall Height
40 mm
Standards
AISI, RoHS
Thread Length
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.3-63-M12-NI
Zoro #
G111800541
UPC #
664423610774
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
40 mm
Thread Length
36 mm
Base Height
21 mm
Handle Diameter
63 mm
Base Diameter
26 mm

Details

Color
Black
Item
Quick Release Hand Knobs
Standards
AISI, RoHS
Features
Matte Finish, Shock-Resistant
Handle Type
Star
Tap Type
Through Hole
Handle Material
Technopolymer
Measurement System
Metric
Thread Material
Stainless Steel

Description

Quick Release Hand Knobs, Handle Type Star, Handle Material Technopolymer, Mounting Type Quick-Release, Thread Size M12, Overall Height 40 mm, Tap Type Through Hole, Standards AISI, RoHS, Color Black, Features Matte Finish, Shock-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.