Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Release Hand Knobs

  • Mfr # 8TFR3A

  • Zoro # G411800531


product price: $20.69
/ea

Key Features

Standards
RoHS
Overall Height
1.13 in
Handle Type
4 Point
Handle Material
Aluminum
Features
Quick Release Hand Knobs CKSQ are Used in such Applications where the Knob has to be Completely Removed after the Releasing Operation and Mounted again Rapidly for Re-Clamping, The Knob is Tilted over the Threaded Spindle, The Knob will then have to be Turned only by a Fraction of a Rotation to Achieve Clamping, When in Position, the Knob is Brought into a Straight Position for Mating of the Two Threads on the Insert and Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TFR3A
Zoro #
G411800531
UPC #
664423573666
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Height
1.13 in
Base Height
0.56 in
Handle Diameter
2.5 in
Thread Length
1.13 in
Base Diameter
1 in

Details

Standards
RoHS
Item
Quick Release Hand Knobs
Handle Type
4 Point
Handle Material
Aluminum
Features
Quick Release Hand Knobs CKSQ are Used in such Applications where the Knob has to be Completely Removed after the Releasing Operation and Mounted again Rapidly for Re-Clamping, The Knob is Tilted over the Threaded Spindle, The Knob will then have to be Turned only by a Fraction of a Rotation to Achieve Clamping, When in Position, the Knob is Brought into a Straight Position for Mating of the Two Threads on the Insert and Spindle
Tap Type
Through Hole
Measurement System
Inch
Thread Material
Aluminum

Description

Quick Release Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.