Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Folding Pull Handle, Black, Steel

  • Mfr # 425.8-120-CR-SW-B

  • Zoro # G210396273


product price: $69.19
/ea

Key Features

Material
Steel
Color
Black
Number of Mounting Holes
4
Finish
Powder Coated
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.8-120-CR-SW-B
Zoro #
G210396273
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 11/16 in
Screw Size
M4
Overall Width
2 9/16 in
Plate Thickness
1/8 in
Cutout Depth
14 1/2 in
Grip Diameter
3/8 in
Cutout Width
59 in
Cutout Length
5 9/16 in
Plate Length
6 11/16 in
Plate Width
2 9/16 in
Grip Length
4 11/32 in

Details

Material
Steel
Color
Black
Item
Recessed Folding Pull Handle
Number of Mounting Holes
4
Finish
Powder Coated
Standards
RoHS Compliant
Vert. Mounting Hole Ctr. to Ctr.
49 mm
Projection
1 19/32 in
Mounting Hole Center to Center
6 1/16 in
Load Capacity
1124 lbf (Parallel), 225 lbf (Perpendicular)
Grip Shape
Round
Load Rating
Load Rated
Mounting Hole Center to Center - Vertical
1 15/16 in
Includes Plate
Plate Included
Load Capacity - Parallel
1,124 lbf
Count
1
Product Type
Pull Handle
Grip Offset
1 5/16 in
Projection Type
Recessed
Handle Shape
Bridge
Folding Type
Folding
Projection - Folded
1/8 in
ANSI/BHMA Finish
Black Powder Coated
Load Capacity - Perpendicular
225 lbf

Description

Recessed Folding Pull Handle, Mounting Type Unthreaded Holes, Material Steel, Finish Powder Coated, Mounting Hole Center to Center 6.06 in, Vert. Mounting Hole Ctr. to Ctr. 49 mm, Projection 1.59 in, Grip Thickness Not Applicable, Screw Size M4, Overall Length 6.7 in, Overall Width 2.6 in, Load Capacity 1124 lbf (Parallel), 225 lbf (Perpendicular), Grip Length 4.33 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.