Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Pull Handle, Black, Zinc

  • Mfr # 7330-127-A-1-SW

  • Zoro # G610831855


product price: $19.39
/ea

Key Features

Material
Zinc
Color
Black
Projection
1/8 in
Overall Length
5 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7330-127-A-1-SW
Zoro #
G610831855
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 in
Grip Length
2 27/32 in
Screw Size
M5
Cutout Depth
27/32 in
Grip Width
1 11/16 in
Plate Thickness
9/64 in
Plate Width
3 5/32 in
Cutout Length
5 in
Thread Depth
9/16 in
Overall Width
1 11/16 in
Cutout Width
3 5/32 in

Details

Material
Zinc
Color
Black
Projection
1/8 in
Finish
Powder Coated
Number of Mounting Holes
4
Item
Recessed Pull Handle
Standards
RoHS Compliant
Vert. Mounting Hole Ctr. to Ctr.
53 mm
Mounting Hole Center to Center
3 15/16 in
Includes Seals
Seals Not Included
ANSI/BHMA Finish
Black Powder Coated
Count
1
Projection Type
Recessed
Mounting Hole Center to Center - Vertical
2 3/32 in
Handle Shape
Tray
Product Type
Gripping Tray Handle
Grip Shape
Rectangular
Folding Type
Fixed
Includes Plate
Plate Included
Load Rating
Not Load Rated

Description

Recessed Pull Handle, Mounting Type Unthreaded Holes, Material Zinc, Finish Powder Coated, Mounting Hole Center to Center 3.94 in, Vert. Mounting Hole Ctr. to Ctr. 53 mm, Projection 0.14 in, Grip Thickness Not Applicable, Screw Size M5, Overall Length 5 in, Overall Width 1.7 in, Thread Depth 0.55 in, Grip Length 2.83 in, Color Black, Degree Offset Not Applicable, Seal Material Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.