Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Pull Handle, Black, Zinc

  • Mfr # 7330-155-A-2-SW

  • Zoro # G910831906


product price: $35.19
/ea

Key Features

Material
Zinc
Color
Black
Screw Size
M5
Grip Length
3 29/32 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7330-155-A-2-SW
Zoro #
G910831906
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
M5
Grip Length
3 29/32 in
Overall Length
6 3/32 in
Grip Width
1 11/16 in
Plate Width
3 5/32 in
Cutout Length
6 3/32 in
Cutout Width
3 5/32 in
Thread Depth
9/16 in
Plate Thickness
9/64 in
Cutout Depth
27/32 in
Overall Width
1 11/16 in

Details

Material
Zinc
Color
Black
Standards
RoHS Compliant
Projection
1/8 in
Item
Recessed Pull Handle
Finish
Powder Coated
Number of Mounting Holes
4
Vert. Mounting Hole Ctr. to Ctr.
53 mm
Mounting Hole Center to Center
5 1/32 in
ANSI/BHMA Finish
Black Powder Coated
Product Type
Gripping Tray Handle
Includes Seals
Seals Included
Projection Type
Recessed
Mounting Hole Center to Center - Vertical
2 3/32 in
Load Rating
Not Load Rated
Count
1
Seal Material
NBR
Includes Hardware
Hardware Included
Folding Type
Fixed
Grip Shape
Rectangular
Handle Shape
Tray
Includes Plate
Plate Included

Description

Recessed Pull Handle, Mounting Type Unthreaded Holes, Material Zinc, Finish Powder Coated, Mounting Hole Center to Center 5.04 in, Vert. Mounting Hole Ctr. to Ctr. 53 mm, Projection 0.14 in, Grip Thickness Not Applicable, Screw Size M5, Overall Length 6.1 in, Overall Width 1.7 in, Thread Depth 0.55 in, Grip Length 3.9 in, Color Black, Degree Offset Not Applicable, Seal Material NBR, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.