Zoro Homepage

Recessed Pull Handle, Silver, SS

  • Mfr # 7332-155-A-2-GS

  • Zoro # G410831826


product price: $51.19
/ea

Key Features

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Screw Size
M5
Grip Length
4 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7332-155-A-2-GS
Zoro #
G410831826
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M5
Grip Length
4 9/32 in
Overall Length
6 3/32 in
Overall Width
3 5/32 in
Grip Width
1 21/32 in
Cutout Length
6 3/32 in
Cutout Width
3 5/32 in
Plate Width
3 5/32 in
Plate Thickness
9/64 in
Plate Length
6 3/32 in
Cutout Depth
21/32 in

Description

Recessed Pull Handle, Mounting Type Unthreaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 5.04 in, Vert. Mounting Hole Ctr. to Ctr. 53 mm, Projection 0.14 in, Grip Thickness Not Applicable, Screw Size M5, Overall Length 6.1 in, Overall Width 3.2 in, Grip Length 4.29 in, Color Silver, Degree Offset Not Applicable, Seal Material NBR, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.