Reinforced Through-Hole Rubber Bumper
- Mfr # 351-15-25-6-DD-70
- Zoro # G923355321
product price:Â
$
2.85
/ea
Sold in multiples of 5 for
$14.25
Key Features
Mounting Style
Compression
Shape
Cylindrical
System of Measurement
Metric
Spring Rate
365 lb/in
Stud or Tap Material
Steel - Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-15-25-6-DD-70
- Zoro #
- G923355321
- UPC #
- 664423642829
- Country of Origin
- Hungary
- Mounting Style
- Compression
- Shape
- Cylindrical
- System of Measurement
- Metric
- Spring Rate
- 365 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- Durometer
- 70A
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 89 lbf
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
Dimensions
- Overall Height
- 25 mm
- Bore Diameter
- 6 mm
- Thread Size
- No Thread
- Overall Diameter
- 15 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 15 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.