Reinforced Through-Hole Rubber Bumper
- Mfr # 351-25-20-6.6-DD-70
- Zoro # G723361461
product price:Â
$
3.59
/ea
Sold in multiples of 4 for
$14.36
Key Features
Operating Temperature - Maximum
176 Degrees F
Overall Diameter
25 mm
Isolator Material
Natural Rubber
Series
GN 351
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-20-6.6-DD-70
- Zoro #
- G723361461
- UPC #
- 664423642843
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Durometer
- 70A
- Load Downward Compression - Maximum
- 314 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 702 lb/in
- FDA Approved
- Not FDA Approved
- Mounting Style
- Compression
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- Item
- Reinforced Through-Hole Rubber Bumper
Dimensions
- Overall Diameter
- 25 mm
- Thread Size
- No Thread
- Overall Height
- 20 mm
- Bore Diameter
- 6.6 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.