Reinforced Through-Hole Rubber Bumper
- Mfr # 351-35-15-19-DD-40
- Zoro # G623353856
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Mounting Style
Compression
Overall Diameter
35 mm
Durometer
40A
Shape
Cylindrical
Stud or Tap Material
Steel - Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-35-15-19-DD-40
- Zoro #
- G623353856
- UPC #
- 664423642263
- Country of Origin
- Hungary
- Mounting Style
- Compression
- Durometer
- 40A
- Shape
- Cylindrical
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- Spring Rate
- 1,027 lb/in
- Isolator Material
- Natural Rubber
- Item
- Reinforced Through-Hole Rubber Bumper
- Load Downward Compression - Maximum
- 222 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Through-Hole
- FDA Approved
- Not FDA Approved
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Overall Diameter
- 35 mm
- Overall Height
- 15 mm
- Thread Size
- No Thread
- Bore Diameter
- 19 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 35 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.