Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-28-13-DD-40
- Zoro # G723361409
product price:Â
$
8.89
/ea
Sold in multiples of 2 for
$17.78
Key Features
Overall Diameter
40 mm
Vibration Isolator Style
Through-Hole
Mounting Style
Compression
Bore Diameter
13 mm
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-28-13-DD-40
- Zoro #
- G723361409
- UPC #
- 664423642294
- Country of Origin
- Hungary
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
- Spring Rate
- 616 lb/in
- Durometer
- 40A
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- GN 351
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 220 lbf
- Item
- Reinforced Through-Hole Rubber Bumper
Dimensions
- Overall Diameter
- 40 mm
- Bore Diameter
- 13 mm
- Overall Height
- 28 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.