Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-28-13-DD-70
- Zoro # G523352980
product price:Â
$
8.89
/ea
Sold in multiples of 2 for
$17.78
Key Features
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
Isolator Material
Natural Rubber
Spring Rate
2,181 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-28-13-DD-70
- Zoro #
- G523352980
- UPC #
- 664423642898
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Spring Rate
- 2,181 lb/in
- Durometer
- 70A
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 604 lbf
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- Steel - Zinc Plated
- Item
- Reinforced Through-Hole Rubber Bumper
Dimensions
- Overall Diameter
- 40 mm
- Thread Size
- No Thread
- Overall Height
- 28 mm
- Bore Diameter
- 13 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.