Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-35-13-DD-40
- Zoro # G023359953
product price:Â
$
9.65
/ea
Sold in multiples of 2 for
$19.30
Key Features
Bore Diameter
13 mm
Durometer
40A
Load Downward Compression - Maximum
205 lbf
Overall Height
35 mm
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-35-13-DD-40
- Zoro #
- G023359953
- UPC #
- 664423642317
- Country of Origin
- Hungary
- Durometer
- 40A
- Load Downward Compression - Maximum
- 205 lbf
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- Mounting Style
- Compression
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 439 lb/in
Dimensions
- Bore Diameter
- 13 mm
- Overall Height
- 35 mm
- Overall Diameter
- 40 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.