Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-20-21-DD-55
- Zoro # G123352649
product price:Â
$
11.75
/ea
Sold in multiples of 2 for
$23.50
Key Features
Overall Height
20 mm
Mounting Style
Compression
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
735 lbf
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-20-21-DD-55
- Zoro #
- G123352649
- UPC #
- 664423642645
- Country of Origin
- Hungary
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 735 lbf
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
- Shape
- Cylindrical
- Spring Rate
- 3,306 lb/in
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
- FDA Approved
- Not FDA Approved
- Stud or Tap Material
- Steel - Zinc Plated
- Durometer
- 55A
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
Dimensions
- Overall Height
- 20 mm
- Thread Size
- No Thread
- Bore Diameter
- 21 mm
- Overall Diameter
- 50 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.