Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-25-11-DD-40
- Zoro # G223359029
product price:Â
$
12.99
/ea
Sold in multiples of 2 for
$25.98
Key Features
Thread Size
No Thread
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-25-11-DD-40
- Zoro #
- G223359029
- UPC #
- 664423642416
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
- Item
- Reinforced Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Durometer
- 40A
- Mounting Style
- Compression
- Spring Rate
- 1,062 lb/in
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 519 lbf
Dimensions
- Thread Size
- No Thread
- Overall Height
- 25 mm
- Overall Diameter
- 50 mm
- Bore Diameter
- 11 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.