Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-30-17-DD-40
- Zoro # G823360319
product price:Â
$
13.79
/ea
Key Features
Operating Temperature - Minimum
-40 Degrees F
Durometer
40A
Stud or Tap Material
Steel - Zinc Plated
Overall Diameter
50 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-30-17-DD-40
- Zoro #
- G823360319
- UPC #
- 664423642386
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 40A
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 313 lbf
- Item
- Reinforced Through-Hole Rubber Bumper
- FDA Approved
- Not FDA Approved
- Spring Rate
- 1,062 lb/in
- Series
- GN 351
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
Dimensions
- Overall Diameter
- 50 mm
- Thread Size
- No Thread
- Bore Diameter
- 17 mm
- Overall Height
- 30 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.