Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-50-17-DD-40
- Zoro # G123352588
product price:Â
$
15.99
/ea
Key Features
Mounting Style
Compression
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Durometer
40A
Load Downward Compression - Maximum
270 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-50-17-DD-40
- Zoro #
- G123352588
- UPC #
- 664423642409
- Country of Origin
- Hungary
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Durometer
- 40A
- Load Downward Compression - Maximum
- 270 lbf
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Item
- Reinforced Through-Hole Rubber Bumper
- Spring Rate
- 548 lb/in
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 50 mm
- Overall Height
- 50 mm
- Bore Diameter
- 17 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.