Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-50-21-DD-70
- Zoro # G023359847
product price:Â
$
27.75
/ea
Key Features
Durometer
70A
Stud or Tap Material
Steel - Zinc Plated
Overall Height
50 mm
Shape
Cylindrical
Load Downward Compression - Maximum
1,253 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-60-50-21-DD-70
- Zoro #
- G023359847
- UPC #
- 664423643079
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 50 mm
- Overall Diameter
- 60 mm
- Bore Diameter
- 21 mm
- Thread Size
- No Thread
Details
- Durometer
- 70A
- Stud or Tap Material
- Steel - Zinc Plated
- Shape
- Cylindrical
- Item
- Reinforced Through-Hole Rubber Bumper
- Load Downward Compression - Maximum
- 1,253 lbf
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Spring Rate
- 2,261 lb/in
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.