Reinforced Through-Hole Rubber Bumper
- Mfr # 351-75-30-25-DD-40
- Zoro # G423352950
product price:Â
$
84.99
/ea
Key Features
Spring Rate
1,433 lb/in
Operating Temperature - Maximum
176 Degrees F
Overall Height
30 mm
Stud or Tap Material
Steel - Zinc Plated
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-75-30-25-DD-40
- Zoro #
- G423352950
- UPC #
- 664423642485
- Country of Origin
- Hungary
- Spring Rate
- 1,433 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Shape
- Cylindrical
- Durometer
- 40A
- Load Downward Compression - Maximum
- 1,068 lbf
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
Dimensions
- Overall Height
- 30 mm
- Bore Diameter
- 25 mm
- Thread Size
- No Thread
- Overall Diameter
- 75 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 75 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.