Reinforced Through-Hole Rubber Bumper
- Mfr # 351-75-55-25-DD-70
- Zoro # G023355979
product price:Â
$
40.35
/ea
Key Features
Mounting Style
Compression
Stud or Tap Material
Steel - Zinc Plated
Load Downward Compression - Maximum
2,007 lbf
Durometer
70A
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-75-55-25-DD-70
- Zoro #
- G023355979
- UPC #
- 664423643093
- Country of Origin
- Hungary
- Mounting Style
- Compression
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 2,007 lbf
- Item
- Reinforced Through-Hole Rubber Bumper
- Durometer
- 70A
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
- Spring Rate
- 8,342 lb/in
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Shape
- Cylindrical
Dimensions
- Thread Size
- No Thread
- Overall Height
- 55 mm
- Bore Diameter
- 25 mm
- Overall Diameter
- 75 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 75 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.