Zoro Homepage

Rhombus T-Slot Nuts

  • Mfr # 14NER4

  • Zoro # G311807425


product price: $17.49
/ea

Key Features

Table Slot Size
16 mm
Material
Steel
Thread Size
M14
Overall Height
18 mm
Base Height
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14NER4
Zoro #
G311807425
UPC #
664423365452
Country of Origin
Germany

Dimensions

Table Slot Size
16 mm
Thread Size
M14
Overall Height
18 mm
Base Height
9 mm
Overall Length
25 mm
Overall Width
16 mm

Details

Item
Rhombus T-Slot Nuts; Quarter Turn T-Slot Nuts
Material
Steel
Finish
Black Oxide

Description

Rhombus T-Slot Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.