Rhombus T-Slot Nuts
- Mfr # 6NER0
- Zoro # G200676491
product price:Â
$
6.45
/ea
Key Features
Material
Steel
Finish
Black Oxide
Size
M6
Overall Height
10 mm
Shape
Rhombus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6NER0
- Zoro #
- G200676491
- UPC #
- 664423531604
- Country of Origin
- Germany
- Material
- Steel
- Finish
- Black Oxide
- Shape
- Rhombus
- Item
- Rhombus T-Slot Nuts; Quarter Turn T-Slot Nuts
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- M6
- Overall Height
- 10 mm
- Nut Width
- 8 mm
- Head Height
- 6 mm
- Nut Length
- 13 mm
- Overall Length
- 13 mm
- Base Height
- 6 mm
- Thread Size
- M6
- Overall Width
- 8 mm
- Table Slot Size
- 8 mm
- Length
- 13 mm
Description
Rhombus T-Slot Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.