Rod Ends, Stainless Steel, M16 Thrd Sz, 32 mm Thrd Lg

  • Mfr # 752-16-M16-NI

  • Zoro # G015213034


product price: $66.19
/ea

Key Features

Material
Stainless Steel
Eye Inside Diameter
16 mm
Eye Thickness
16 mm
Eye Outside Diameter
36 mm
Hole Center-to-End Length
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-16-M16-NI
Zoro #
G015213034
UPC #
664423375093
Country of Origin
Germany

Dimensions

Eye Inside Diameter
16 mm
Eye Thickness
16 mm
Eye Outside Diameter
36 mm
Hole Center-to-End Length
56 mm
Thread Length
32 mm
Thread Size
M16
Screw Size
16 mm
Overall Length
78 mm
Shank Diameter
26 mm

Details

Item
Rod Ends
Material
Stainless Steel
Thread Style
Fully Threaded
Shank Type
Internally Threaded
System of Measurement
Metric
Thread Direction
Right Hand
Type
Fixed Rod End
Thread Type
Metric
Dimensional Standards
RoHS Compliant
RoHS Compliant
Yes
Features
Used in Combination with Clevis Fork Joints GN 751
Pack Size
Small Pack
Application
Pneumatic and Hydraulic Cylinders
Resistance Properties
Corrosion-Resistant
Material Quality Standards
AISI 303

Description

Rod Ends, Dimensional Standards RoHS Compliant, Eye Inside Diameter 16 mm, Eye Outside Diameter 36 mm, Eye Thickness 16 mm, Stainless Steel, Material Quality Standards AISI 303, Hole Center-to-End Length 56 mm, RoHS Compliant Yes, Shank Diameter 26 mm, Thread Style Fully Threaded, Metric, Thread Direction Right Hand, Thread Length 32 mm, Thread Size M16, Internally Threaded, System of Measurement Metric, Fixed Rod End, Overall Length 78 mm, Screw Size 16 mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.