Rod Ends, Steel, Blue Passivated Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg

  • Mfr # 752-10-M10

  • Zoro # G415213054


product price:  $13.89
/ea

Key Features

Material
Steel
Material Grade/Class
303
Finish
Blue Passivated Zinc Plated
Eye Inside Diameter
10 mm
Eye Thickness
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-10-M10
Zoro #
G415213054
UPC #
664423305618
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Diameter
10 mm
Eye Thickness
10 mm
Eye Outside Diameter
23 mm
Hole Center-to-End Length
35 mm
Thread Length
20 mm
Thread Size
M10
Overall Length
49 mm
Shank Diameter
18 mm
Screw Size
10 mm

Details

Item
Rod Ends
Material
Steel
Material Grade/Class
303
Finish
Blue Passivated Zinc Plated
Thread Style
Fully Threaded
Shank Type
Internally Threaded
Thread Direction
Right Hand
Type
Fixed Rod End
System of Measurement
Metric
Thread Type
Metric
Features
Used in Combination with Clevis Fork Joints GN 751
RoHS Compliant
Yes
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Application
Pneumatic and Hydraulic Cylinders
Dimensional Standards
RoHS Compliant

Description

Rod Ends, Dimensional Standards RoHS Compliant, Eye Inside Diameter 10 mm, Eye Outside Diameter 23 mm, Eye Thickness 10 mm, Blue Passivated Zinc Plated, Steel, Material Grade/Class 303, Hole Center-to-End Length 35 mm, RoHS Compliant Yes, Shank Diameter 18 mm, Thread Style Fully Threaded, Metric, Thread Direction Right Hand, Thread Length 20 mm, Thread Size M10, Internally Threaded, System of Measurement Metric, Fixed Rod End, Overall Length 49 mm, Screw Size 10 mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.