Zoro Homepage

Round Eye Nut, M16 Thread Size, Stainless Steel

  • Mfr # 582-M16-NI

  • Zoro # G4700808


product price: $32.99
/ea

Key Features

Eye Shape
Round
Material
Stainless Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582-M16-NI
Zoro #
G4700808
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M16

Details

Item
Eye Nut
Eye Shape
Round
Material
Stainless Steel
System of Measurement
Metric

Description

When installing DIN 582 tapped type eye bolts, it is of utmost importance to ensure that the face is in firm contact with the mating surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.