
Round Eye Nut, M24 Thread Size, Steel
Mfr # 582-M24-ST
Zoro # G4701928
product price: $18.89
/eaKey Features
Eye Shape
Round
Material
Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
582-M24-ST
Zoro #
G4701928
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M24
Details
Item
Eye Nut
Eye Shape
Round
Material
Steel
System of Measurement
Metric
Description
When installing DIN 582 tapped type eye bolts, it is of utmost importance to ensure that the face is in firm contact with the mating surface.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.