Zoro Homepage

Round Lifting Eye Nut, M10 Thread Size, 10 mm Thread Lg, Stainless Steel, Plain

  • Mfr # 582-M10-NI

  • Zoro # G813370083


product price: $14.29
/ea

Key Features

Thread Length
10 mm
Eye Shape
Round
Material
Stainless Steel
Finish
Plain
Eye Inside Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582-M10-NI
Zoro #
G813370083
UPC #
664423494923
Country of Origin
China

Dimensions

Thread Size
M10
Thread Length
10 mm
Eye Inside Diameter
25 mm
Eye Outside Diameter
45 mm
Overall Height
45 mm
Eye Thickness
10 mm
Base Diameter
25 mm

Details

Item
Lifting Eye Nut
Eye Shape
Round
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Industry Standards
DIN 582
Pack Size
Small Pack
Working Load Limit - Force
1,150 N
Application
Lifting
RoHS Compliant
Yes
Material Fabrication
Drop Forged
Bore Type
Threaded Tapped

Description

Lifting Eye Nut, Finish Plain, Material Stainless Steel, Thread Length 10 mm, Eye Shape Round, Eye Inside Diameter 25 mm, Eye Outside Diameter 45 mm, Overall Height 45 mm, Working Load Limit 517 lb, System of Measurement Metric, Application Lifting, Base Diameter 25 mm, Bore Type Threaded Tapped, Eye Thickness 10 mm, Industry Standards DIN 582, Material Fabrication Drop Forged, Pack Size Small Pack, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products