Zoro Homepage

Round Lifting Eye Nut, M12 Thread Size, 11 mm Thread Lg, Stainless Steel, Plain

  • Mfr # 582-M12-NI

  • Zoro # G513370086


product price: $24.49
/ea

Key Features

Thread Length
11 mm
Eye Shape
Round
Material
Stainless Steel
Finish
Plain
Eye Inside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582-M12-NI
Zoro #
G513370086
UPC #
664423494930
Country of Origin
China

Dimensions

Thread Size
M12
Thread Length
11 mm
Eye Inside Diameter
30 mm
Eye Outside Diameter
54 mm
Overall Height
53 mm
Base Diameter
30 mm
Eye Thickness
12 mm

Details

Item
Lifting Eye Nut
Eye Shape
Round
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Industry Standards
DIN 582
Bore Type
Threaded Tapped
Application
Lifting
Pack Size
Small Pack
Working Load Limit - Force
1,700 N
Material Fabrication
Drop Forged
RoHS Compliant
Yes

Description

Lifting Eye Nut, Finish Plain, Material Stainless Steel, Thread Length 11 mm, Eye Shape Round, Eye Inside Diameter 30 mm, Eye Outside Diameter 54 mm, Overall Height 53 mm, Working Load Limit 764 lb, System of Measurement Metric, Application Lifting, Base Diameter 30 mm, Bore Type Threaded Tapped, Eye Thickness 12 mm, Industry Standards DIN 582, Material Fabrication Drop Forged, Pack Size Small Pack, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.