Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Lifting Eye Nut, M20 Thread Size, 16 mm Thread Lg, Steel, Zinc Plated

  • Mfr # 582-M20-ST

  • Zoro # G813370069


product price: $12.49
/ea

Key Features

Thread Length
16 mm
Eye Shape
Round
Material
Steel
Material Grade/Class
C15E
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582-M20-ST
Zoro #
G813370069
UPC #
664423040953
Country of Origin
China

Dimensions

Thread Size
M20
Thread Length
16 mm
Eye Inside Diameter
40 mm
Eye Outside Diameter
72 mm
Overall Height
71 mm
Eye Thickness
16 mm
Base Diameter
40 mm

Details

Item
Lifting Eye Nut
Eye Shape
Round
Material
Steel
Material Grade/Class
C15E
Finish
Zinc Plated
System of Measurement
Metric
Bore Type
Threaded Tapped
RoHS Compliant
Yes
Working Load Limit - Force
6,000 N
Material Fabrication
Drop Forged
Pack Size
Small Pack
Industry Standards
DIN 582
Application
Lifting

Description

Lifting Eye Nut, Finish Zinc-Plated, Material Steel, Thread Length 16 mm, Eye Shape Round, Eye Inside Diameter 40 mm, Eye Outside Diameter 72 mm, Overall Height 71 mm, Working Load Limit 2,698 lb, System of Measurement Metric, Application Lifting, Base Diameter 40 mm, Bore Type Threaded Tapped, Eye Thickness 16 mm, Industry Standards DIN 582, Material Fabrication Drop Forged, Material Grade/Class C15E, Pack Size Small Pack, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.