Zoro Homepage

Round Lifting Eye Nut, M8 Thread Size, 8 1/2 mm Thread Lg, Stainless Steel, Plain

  • Mfr # 582-M8-NI

  • Zoro # G413370063


product price: $10.99
/ea

Key Features

Thread Length
8 1/2 mm
Eye Shape
Round
Material
Stainless Steel
Finish
Plain
Eye Inside Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582-M8-NI
Zoro #
G413370063
UPC #
664423494978
Country of Origin
China

Dimensions

Thread Size
M8
Thread Length
8 1/2 mm
Eye Inside Diameter
20 mm
Eye Outside Diameter
36 mm
Overall Height
36 mm
Base Diameter
20 mm
Eye Thickness
8 mm

Details

Item
Lifting Eye Nut
Eye Shape
Round
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Application
Lifting
Bore Type
Threaded Tapped
Pack Size
Small Pack
Industry Standards
DIN 582
Material Fabrication
Drop Forged
RoHS Compliant
Yes
Working Load Limit - Force
700 N

Description

Lifting Eye Nut, Finish Plain, Material Stainless Steel, Thread Length 8.5 mm, Eye Shape Round, Eye Inside Diameter 20 mm, Eye Outside Diameter 36 mm, Overall Height 36 mm, Working Load Limit 315 lb, System of Measurement Metric, Application Lifting, Base Diameter 20 mm, Bore Type Threaded Tapped, Eye Thickness 8 mm, Industry Standards DIN 582, Material Fabrication Drop Forged, Pack Size Small Pack, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.