Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Lifting Eye Nut, M8 Thread Size, 8 1/2 mm Thread Lg, Steel, Zinc Plated

  • Mfr # 582-M8-ST

  • Zoro # G513370055


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Thread Length
8 1/2 mm
Eye Shape
Round
Material
Steel
Material Grade/Class
C15E
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582-M8-ST
Zoro #
G513370055
UPC #
664423040915
Country of Origin
Germany

Dimensions

Thread Size
M8
Thread Length
8 1/2 mm
Eye Inside Diameter
20 mm
Eye Outside Diameter
36 mm
Overall Height
36 mm
Eye Thickness
8 mm
Base Diameter
20 mm

Details

Item
Lifting Eye Nut
Eye Shape
Round
Material
Steel
Material Grade/Class
C15E
Finish
Zinc Plated
System of Measurement
Metric
RoHS Compliant
Yes
Bore Type
Threaded Tapped
Material Fabrication
Drop Forged
Working Load Limit - Force
700 N
Pack Size
Small Pack
Application
Lifting
Industry Standards
DIN 582

Description

Lifting Eye Nut, Finish Zinc-Plated, Material Steel, Thread Length 8.5 mm, Eye Shape Round, Eye Inside Diameter 20 mm, Eye Outside Diameter 36 mm, Overall Height 36 mm, Working Load Limit 315 lb, System of Measurement Metric, Application Lifting, Base Diameter 20 mm, Bore Type Threaded Tapped, Eye Thickness 8 mm, Industry Standards DIN 582, Material Fabrication Drop Forged, Material Grade/Class C15E, Pack Size Small Pack, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.