Round Spacer, M16 Screw Size, Stainless Steel, 2 mm Overall Lg, 16 mm Inside Dia
- Mfr # 19W2LGD
- Zoro # G4680246
product price:Â
$
2.49
/ea
Key Features
System of Measurement
Metric
For Screw Size
M16
Overall Length
2 mm
Material
Stainless Steel
Inside Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19W2LGD
- Zoro #
- G4680246
- UPC #
- 664423381223
- Country of Origin
- Taiwan, Province of China
- Item
- Spacer Bushings for Indexing Plungers
- System of Measurement
- Metric
- Material
- Stainless Steel
- Application
- Indexing Plungers and Cam Action Indexing Plungers to Allow Mounting Through Walls
- Material Grade
- AISI 303
- Shell Material
- Stainless Steel
- Product Type
- Spacer Bushing
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- M16
- Overall Length
- 2 mm
- Inside Diameter
- 16 mm
- Outside Diameter
- 19 mm
- Thickness
- 3 mm
- Compatible Spring Plunger Thread Size
- M16
- Overall Width
- 2 mm
Description
Spacer Bushings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.