Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Holder, 40.9 mm, SS

  • Mfr # 801.3-130-V-1

  • Zoro # G116299890


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 mm
Overall Depth
40.9 mm
Includes Proximity Sensor
Proximity Sensor Included
Number of Pins
3
Series
GN 801.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.3-130-V-1
Zoro #
G116299890
UPC #
664423628267
Country of Origin
Italy

Dimensions

Overall Height
40 mm
Overall Depth
40.9 mm
Nominal Width
52 mm
Compatible Toggle Clamp Nominal Size
130 mm
Compatible Proximity Sensor Size
M8 x 1

Details

Item
Sensor Holder
Includes Proximity Sensor
Proximity Sensor Included
Number of Pins
3
Series
GN 801.3
Proximity Sensor Housing Material
Stainless Steel
Sensing Distance - Maximum
2 mm
Compatible Toggle Clamp Action Type
Vertical
Supply Voltage
10 to 36V DC
Sensor Electrical Connection Type
M8 x 1 Threaded
Output Circuit Contact Form
Normally Open (NO)
Sensing Method
Inductive
Bracket Material
Stainless Steel
Output Circuit Type
PNP
Compatible Toggle Clamp Base Type
Horizontal
IP Rating
IP 67
Compatible Toggle Clamp Series
GN 810, GN 820
Product Type
Sensor Holder
Bracket Material Grade
304

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.