Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Holder, 41.6 mm, SS

  • Mfr # 801.4-130-V-1

  • Zoro # G116299920


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
41.6 mm
Overall Height
56 mm
IP Rating
IP 67
Proximity Sensor Housing Material
Stainless Steel
Sensor Electrical Connection Type
M8 x 1 Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.4-130-V-1
Zoro #
G116299920
UPC #
664423628342
Country of Origin
Italy

Dimensions

Overall Depth
41.6 mm
Overall Height
56 mm
Nominal Width
52 mm
Compatible Proximity Sensor Size
M8 x 1
Compatible Toggle Clamp Nominal Size
130 mm

Details

Item
Sensor Holder
IP Rating
IP 67
Proximity Sensor Housing Material
Stainless Steel
Sensor Electrical Connection Type
M8 x 1 Threaded
Bracket Material
Stainless Steel
Compatible Toggle Clamp Base Type
Vertical
Bracket Material Grade
304
Includes Proximity Sensor
Proximity Sensor Included
Compatible Toggle Clamp Action Type
Vertical
Supply Voltage
10 to 36V DC
Sensing Distance - Maximum
2 mm
Sensing Method
Inductive
Compatible Toggle Clamp Series
GN 810, GN 820
Product Type
Sensor Holder
Output Circuit Contact Form
Normally Open (NO)
Number of Pins
3
Series
GN 801.4
Output Circuit Type
PNP

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.