Zoro Homepage

Sensor Holder, 45.4 mm, SS

  • Mfr # 801.3-130-H-1

  • Zoro # G716267008


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
45.4 mm
Overall Height
41 mm
Compatible Toggle Clamp Nominal Size
130 mm
Output Circuit Contact Form
Normally Open (NO)
Bracket Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.3-130-H-1
Zoro #
G716267008
UPC #
664423628243
Country of Origin
Italy

Dimensions

Overall Depth
45.4 mm
Overall Height
41 mm
Compatible Toggle Clamp Nominal Size
130 mm
Nominal Width
48 mm
Compatible Proximity Sensor Size
M8 x 1

Details

Item
Sensor Holder
Output Circuit Contact Form
Normally Open (NO)
Bracket Material
Stainless Steel
Sensor Electrical Connection Type
M8 x 1 Threaded
Compatible Toggle Clamp Action Type
Horizontal
Proximity Sensor Housing Material
Stainless Steel
Product Type
Sensor Holder
Compatible Toggle Clamp Series
GN 810, GN 820
Sensing Distance - Maximum
2 mm
IP Rating
IP 67
Supply Voltage
10 to 36V DC
Compatible Toggle Clamp Base Type
Horizontal
Series
GN 801.3
Output Circuit Type
PNP
Sensing Method
Inductive
Number of Pins
3
Bracket Material Grade
304
Includes Proximity Sensor
Proximity Sensor Included

Description

Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.