Zoro Homepage

Sensor Holder, 45.9 mm, SS

  • Mfr # 801.4-230-V-1

  • Zoro # G316267019


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Height
59 mm
Overall Depth
45.9 mm
Includes Proximity Sensor
Proximity Sensor Included
Sensing Distance - Maximum
2 mm
Output Circuit Type
PNP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.4-230-V-1
Zoro #
G316267019
UPC #
664423628380
Country of Origin
Italy

Dimensions

Overall Height
59 mm
Overall Depth
45.9 mm
Compatible Proximity Sensor Size
M8 x 1
Compatible Toggle Clamp Nominal Size
230 mm
Nominal Width
53 mm

Details

Item
Sensor Holder
Includes Proximity Sensor
Proximity Sensor Included
Sensing Distance - Maximum
2 mm
Output Circuit Type
PNP
Supply Voltage
10 to 36V DC
Bracket Material
Stainless Steel
Number of Pins
3
Compatible Toggle Clamp Series
GN 810, GN 820
Compatible Toggle Clamp Base Type
Vertical
Product Type
Sensor Holder
Sensing Method
Inductive
IP Rating
IP 67
Proximity Sensor Housing Material
Stainless Steel
Series
GN 801.4
Compatible Toggle Clamp Action Type
Vertical
Bracket Material Grade
304
Sensor Electrical Connection Type
M8 x 1 Threaded
Output Circuit Contact Form
Normally Open (NO)

Description

Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.