Zoro Homepage

Sensor Holder, 48.1 mm, SS

  • Mfr # 801.3-230-V-1

  • Zoro # G916266955


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44 mm
Overall Depth
48.1 mm
Compatible Toggle Clamp Series
GN 810, GN 820
Bracket Material Grade
304
Compatible Toggle Clamp Nominal Size
230 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.3-230-V-1
Zoro #
G916266955
UPC #
664423628304
Country of Origin
Italy

Dimensions

Overall Height
44 mm
Overall Depth
48.1 mm
Compatible Toggle Clamp Nominal Size
230 mm
Nominal Width
54 mm
Compatible Proximity Sensor Size
M8 x 1

Details

Item
Sensor Holder
Compatible Toggle Clamp Series
GN 810, GN 820
Bracket Material Grade
304
Output Circuit Contact Form
Normally Open (NO)
Number of Pins
3
Output Circuit Type
PNP
Bracket Material
Stainless Steel
Supply Voltage
10 to 36V DC
Compatible Toggle Clamp Action Type
Vertical
Sensor Electrical Connection Type
M8 x 1 Threaded
Series
GN 801.3
IP Rating
IP 67
Proximity Sensor Housing Material
Stainless Steel
Compatible Toggle Clamp Base Type
Horizontal
Sensing Method
Inductive
Sensing Distance - Maximum
2 mm
Includes Proximity Sensor
Proximity Sensor Included
Product Type
Sensor Holder

Description

Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.