Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Holder, 48.5 mm, SS

  • Mfr # 801.4-130-H-1

  • Zoro # G716267343


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Height
53 mm
Overall Depth
48.5 mm
Sensor Electrical Connection Type
M8 x 1 Threaded
Compatible Toggle Clamp Base Type
Vertical
Number of Pins
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.4-130-H-1
Zoro #
G716267343
UPC #
664423628328
Country of Origin
Italy

Dimensions

Overall Height
53 mm
Overall Depth
48.5 mm
Nominal Width
48 mm
Compatible Proximity Sensor Size
M8 x 1
Compatible Toggle Clamp Nominal Size
130 mm

Details

Item
Sensor Holder
Sensor Electrical Connection Type
M8 x 1 Threaded
Compatible Toggle Clamp Base Type
Vertical
Number of Pins
3
Proximity Sensor Housing Material
Stainless Steel
Includes Proximity Sensor
Proximity Sensor Included
Compatible Toggle Clamp Action Type
Horizontal
Series
GN 801.4
Product Type
Sensor Holder
Sensing Method
Inductive
IP Rating
IP 67
Output Circuit Contact Form
Normally Open (NO)
Bracket Material Grade
304
Compatible Toggle Clamp Series
GN 810, GN 820
Sensing Distance - Maximum
2 mm
Output Circuit Type
PNP
Bracket Material
Stainless Steel
Supply Voltage
10 to 36V DC

Description

Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.