Zoro Homepage

Sensor Holder, 51.9 mm, SS

  • Mfr # 801.4-230-H-1

  • Zoro # G716267329


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
51.9 mm
Overall Height
59 mm
Product Type
Sensor Holder
Proximity Sensor Housing Material
Stainless Steel
Number of Pins
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.4-230-H-1
Zoro #
G716267329
UPC #
664423628366
Country of Origin
Italy

Dimensions

Overall Depth
51.9 mm
Overall Height
59 mm
Compatible Proximity Sensor Size
M8 x 1
Nominal Width
50 mm
Compatible Toggle Clamp Nominal Size
230 mm

Details

Item
Sensor Holder
Product Type
Sensor Holder
Proximity Sensor Housing Material
Stainless Steel
Number of Pins
3
Sensor Electrical Connection Type
M8 x 1 Threaded
Compatible Toggle Clamp Series
GN 810, GN 820
Bracket Material
Stainless Steel
Compatible Toggle Clamp Base Type
Vertical
Sensing Method
Inductive
Supply Voltage
10 to 36V DC
Sensing Distance - Maximum
2 mm
Output Circuit Contact Form
Normally Open (NO)
Compatible Toggle Clamp Action Type
Horizontal
Series
GN 801.4
Bracket Material Grade
304
Includes Proximity Sensor
Proximity Sensor Included
IP Rating
IP 67
Output Circuit Type
PNP

Description

Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.