Set Screw Shaft Collars
Mfr # 12WG46/E
Zoro # G222730287
product price: $2.29
/eaSold in multiples of 5 for $11.45
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12WG46/E
Zoro #
G222730287
UPC #
664423040359
Country of Origin
Germany
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 12 mm, Bore Thread Size M6x1.0, Collar Outside Diameter 22 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22 mm, Collar Width 12 mm, Collar Material Steel, Thread Direction Right Hand Thread, Collar Construction 1-Piece, Bore Tolerance H8, Bore Width Not Applicable, Collar Material Finish Black Oxide, Screw Thread Size M6x8, Component Mount Type Not Mountable, Distance Across Flats Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.