Set Screw Shaft Collars
Mfr # 6WG46/E
Zoro # G222731840
product price: $1.55
/eaSold in multiples of 7 for $10.85
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6WG46/E
Zoro #
G222731840
UPC #
664423040250
Country of Origin
Germany
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size M4x0.7, Collar Outside Diameter 12 mm, Inside Height to Flat Not Applicable, Clearance Diameter 12 mm, Collar Width 8 mm, Collar Material Steel, Thread Direction Right Hand Thread, Collar Construction 1-Piece, Bore Tolerance H8, Bore Width Not Applicable, Collar Material Finish Black Oxide, Screw Thread Size M4x5, Component Mount Type Not Mountable, Distance Across Flats Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.