Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw Shaft Collars

  • Mfr # 705-34-E-NI

  • Zoro # G022730265


product price: $39.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
705-34-E-NI
Zoro #
G022730265
UPC #
664423633674
Country of Origin
Germany

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 34 mm, Bore Thread Size M8x1.25, Collar Outside Diameter 50 mm, Inside Height to Flat Not Applicable, Clearance Diameter 50 mm, Collar Width 16 mm, Collar Material Stainless Steel, Collar Material Grade 303, Thread Direction Right Hand Thread, Collar Construction 1-Piece, Bore Tolerance H8, Bore Width Not Applicable, Screw Thread Size M8x12, Component Mount Type Not Mountable, Distance Across Flats Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.