Zoro Homepage

Set Screw Shaft Collars

  • Mfr # 705-40-E-NI

  • Zoro # G222730614


product price: $66.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705-40-E-NI
Zoro #
G222730614
UPC #
664423633728
Country of Origin
Germany

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 40 mm, Collar Outside Diameter 63 mm, Inside Height to Flat Not Applicable, Clearance Diameter 63 mm, Collar Width 18 mm, Collar Material Stainless Steel, Collar Material Grade 303, Collar Construction 1-Piece, Bore Tolerance H8, Bore Width Not Applicable, Screw Thread Size M10x16, Component Mount Type Not Mountable, Distance Across Flats Not Applicable, Flat to Bore Not Applicable, For Shaft Diameter 40 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.