Set Screw Shaft Collars
Mfr # 705-9-E-NI
Zoro # G022730913
product price: $6.49
/eaSold in multiples of 2 for $12.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
705-9-E-NI
Zoro #
G022730913
UPC #
664423633827
Country of Origin
Germany
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 9 mm, Bore Thread Size M5x0.8, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 18 mm, Collar Width 10 mm, Collar Material Stainless Steel, Collar Material Grade 303, Thread Direction Right Hand Thread, Collar Construction 1-Piece, Bore Tolerance H8, Bore Width Not Applicable, Screw Thread Size M5x8, Component Mount Type Not Mountable, Distance Across Flats Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.