Zoro Homepage

Set Screw Shaft Collars

  • Mfr # 7WG46/A

  • Zoro # G422731893


product price: $1.35
/ea
Sold in multiples of 8 for $10.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7WG46/A
Zoro #
G422731893
UPC #
664423040267
Country of Origin
Germany

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 7 mm, Bore Thread Size M4x0.7, Collar Outside Diameter 12 mm, Inside Height to Flat Not Applicable, Clearance Diameter 12 mm, Collar Width 8 mm, Collar Material Steel, Thread Direction Right Hand Thread, Collar Construction 1-Piece, Bore Tolerance H8, Bore Width Not Applicable, Collar Material Finish Black Oxide, Screw Thread Size M4x5, Component Mount Type Not Mountable, Distance Across Flats Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.