Zoro Homepage

Sight Glass, Aluminum, 18 mm Hex Thick

  • Mfr # 743-7-M14X1.5-A

  • Zoro # G616517876


product price: $23.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743-7-M14X1.5-A
Zoro #
G616517876
UPC #
664423631465
Country of Origin
Germany

Details

Item
Sight Glass

Description

Sight Glass, Body Material Aluminum, Window Material Glass, Seal Material NBR, Reflector Material Plastic; Technopolymer (Polysulfon), Window Features Reflector, For Liquid Clarity Dark, Thread Size M14x1.5, Hex Width 18 mm, Pipe Size 14 mm, For Hole Diameter 7 mm, Thread Type Fine Thread, Window Diameter 7 mm, Flange Diameter 20 mm, Maximum Operating Temperature 212 Degrees F, Body Material Finish Plain, For Use On Tanks, Resistance Properties Scratch Resistant, Temperature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.