Sight Glass, Aluminum, 18 mm Hex Thick
Mfr # 743.1-7-M14X1.5-A
Zoro # G516518225
product price: $26.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
743.1-7-M14X1.5-A
Zoro #
G516518225
UPC #
664423631526
Country of Origin
Germany
Details
Item
Sight Glass
Description
Sight Glass, Body Material Aluminum, Window Material Glass, Seal Material FPM, Reflector Material Plastic; Technopolymer (Polysulfon), Window Features Reflector, For Liquid Clarity Dark, Thread Size M14x1.5, Hex Width 18 mm, Pipe Size 14 mm, For Hole Diameter 7 mm, Thread Type Fine Thread, Window Diameter 7 mm, Flange Diameter 20 mm, Maximum Operating Temperature 356 Degrees F, Body Material Finish Plain, For Use On Tanks, Resistance Properties Scratch Resistant, Temperature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.